Q-SAFE GLOVE HEAVY DUTY BLUE NITRILE FULLY COATED SIZE 10 6822271


QS5320 Glove Heavy Duty Blue Nitrile Fully Coated

References
q-safe:6822271
rubix:2525821
manufacturer :QSG-N05-10
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : Q-SAFE GLOVE HEAVY DUTY BLUE NITRILE FULLY COATED SIZE 10 6822271


Provides excellent resistance to abrasion, and good resistance to cuts and snags. Ideal for handling rough objects. Offers protection against oil and grease. Soft jersey liner provides exceptional comfort.
The glove is anatomically shaped enabling extended wear, whilst reducing hand fatigue. Provides excellent dry grip.
Standard : EN388_4221
Colour :Blue

Technical specifications


Attributes
Size10
CoatingNitrile
Abrasion resistance level4
Main materialCotton
Cuff styleSafety cuff
Length260 mm
MaterialCotton jersey
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
  • Sold out