Q-SAFE GLOVE WHITE PU COATING WHITE POLYESTER LINING SIZE 10 6822247


QS5400 Glove White PU Coating White Polyester Lining

References
q-safe:QSG-PUP03-10
rubix:2525818
Technical specifications
Size10
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : Q-SAFE GLOVE WHITE PU COATING WHITE POLYESTER LINING SIZE 10 6822247


Key Features Polyurethane palm coating is extremely durable and offers good abrasion and tear resistance Seamless knitted liner is light and breathable for extra comfort Close fitting and flexible, it is extremely tactile and perfect for precision work Elasticated knit wrist ensures a secure fit and keeps hands free of dirt and dust. Cuff Style : Knitted. Finish : Palm. Gauge : 13. Length : 230 mm.
Standard : EN388 3131
Colour :White

Technical specifications


Attributes
Size10
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyester
Cuff styleKnitted
Length230 mm
MaterialPolyester
Show UNSPSC/ECL@SS
£ 0.40 excl. VAT
/ Each
£ 0.48 incl. VAT
  • Sold out