Q-SAFE GLOVE GREY NITRILE COATING WHITE NYLON LINER SIZE 11 6822227


QS5500 Glove Grey Nitrile Coating White Nylon Liner

References
q-safe:QSG-NN01-11
rubix:2525807
Technical specifications
Size11
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : Q-SAFE GLOVE GREY NITRILE COATING WHITE NYLON LINER SIZE 11 6822227


Key Features Seamless liner for comfort. Designed to be close fitting for maximum dexterity. Foamed nitrile coating channels liquids away from the glove surface, ensuring excellent wet grip. Elasticated knit wrist for a secure fit.Cuff Style : Knitted. Finish : Palm. Gauge : 13. Glove Construction : Coated. Length : 235 mm.
Standard : EN388 4121
Colour :White/Grey

Technical specifications


Attributes
Size11
CoatingNitrile
Abrasion resistance level4
Main materialNylon
Cuff styleKnitted
Length235 mm
MaterialKnitted Nylon
Show UNSPSC/ECL@SS
£ 0.92 excl. VAT
/ Each
£ 1.10 incl. VAT
  • Sold out