Q-SAFE GLOVE RED NYLON LINER 3/4 BLACK NITRILE COATING SIZE 10 6822342


QS5620 Glove Red Seamless Knitted Nylon Liner 3//4 Black Dual Nitrile Coating

References
q-safe:6822342
rubix:2580851
manufacturer :QSG-NN02-10
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : Q-SAFE GLOVE RED NYLON LINER 3/4 BLACK NITRILE COATING SIZE 10 6822342


Utilises two layers of nitrile coating to provide ultimate abrasion protection and gripping ability.
The first layer, which is a full coating and completely waterproof, is soft and resilient allowing for excellent dexterity.
The second layer, which is a palm coating, is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily conditions. Delivers excellent abrasion protection, durability and a long life expectancy. 13 Gauge Liner.
The contoured design together with the soft seamless knitted nylon liner and resilient nitrile coating ensures ultimate comfort with minimal hand fatigue in prolonged use Elasticated knit wrist ensures a secure fit and keeps hands free of dust and dirt.
Standard : EN388_4122
Colour :Red/Black

Technical specifications


Attributes
Size10
CoatingNitrile
Abrasion resistance level4
Main materialNitrile
Cuff styleKnitted
Length245 mm
MaterialNitrile foam
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
  • In stock: Next day delivery