FESTO 533431 SEMI-ROTARY DRIVE DAPS-0030-090-RS1-F04


Quarter turn actuator DAPS

References
festo:DAPS-0030-090-RS1-F04
rubix:112A9199
manufacturer :533431
ean:4052568166908
DAPS-0030-090-RS1-F04 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 533431 SEMI-ROTARY DRIVE DAPS-0030-090-RS1-F04


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistic Weight1813,5Ā g
Typequarter turn actuator
Show UNSPSC/ECL@SS
Ā£ 241.12 excl. VAT
/ Each
Ā£ 289.34 incl. VAT
  • Delivery usually within ( 26 ) days