FESTO 533477 SEMI-ROTARY DRIVE DAPS-0060-090-R-F0507


Quarter turn actuator DAPS

References
festo:DAPS-0060-090-R-F0507
rubix:112A4742
manufacturer :533477
ean:4052568167288
DAPS-0060-090-R-F0507 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 533477 SEMI-ROTARY DRIVE DAPS-0060-090-R-F0507


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)210x80x105Ā mm
Logistic Weight1648,2Ā g
Typequarter turn actuator
Show UNSPSC/ECL@SS
Ā£ 219.16 excl. VAT
/ Each
Ā£ 262.99 incl. VAT
  • Delivery usually within ( 2 ) days