FESTO 533420 SEMI-ROTARY DRIVE DAPS-0106-090-R-F0507


Quarter turn actuator DAPS

References
festo:DAPS-0106-090-R-F0507
rubix:111A1328
manufacturer :533420
ean:4052568166809
DAPS-0106-090-R-F0507 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 533420 SEMI-ROTARY DRIVE DAPS-0106-090-R-F0507


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x95x120Ā mm
Logistic Weight2552,7Ā g
Typequarter turn actuator
Show UNSPSC/ECL@SS
Ā£ 259.60 excl. VAT
/ Each
Ā£ 311.52 incl. VAT
  • Delivery usually within ( 2 ) days