References
Festo:DAPS-0960-090-RS3-F1216-MW
Rubix:398A6682
Manufacturer :8005071
EAN:4052568257200

Documents
Product details : FESTO 8005071 SEMI-ROTARY DRIVE
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 55700 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 4,311.80 excl. VAT
/ Each
£ 5,174.16 incl. VAT
- Delivery usually within ( 11 ) days