FESTO 549668 SEMI-ROTARY DRIVE DAPS-1440-090-R-F12
Quarter turn actuator DAPS
See technical informationSee documentsReferences
Festo:DAPS-1440-090-R-F12
Rubix:108A3268
Manufacturer :549668
EAN:4052568191115

Documents
Product details : FESTO 549668 SEMI-ROTARY DRIVE DAPS-1440-090-R-F12
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 23518 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 2,391.09 excl. VAT
/ Each
£ 2,869.31 incl. VAT
- Delivery usually within ( 11 ) days