FESTO 8048128 SEMI-ROTARY DRIVE DFPD-120-RP-90-RD-F0507&


Quarter Turn Actuator DFPD

References
festo:DFPD-120-RP-90-RD-F0507-R3-EP
rubix:263A5999
manufacturer :8048128
ean:4052568287948
brand logo
brand logo
Technical specifications
Typequarter turn actuator

Product details : FESTO 8048128 SEMI-ROTARY DRIVE DFPD-120-RP-90-RD-F0507&


The DFPD series features a rack and pinion combination with a constant torque characteristic across the entire swivel range. The quarter turn actuators DFPD are perfect for automating your butterfly valves, ball valves and dampers.

Strengths

  • Uniform torque characteristic across the entire rotation angle of 90° with the double-acting version
  • Version with swivel angle 120°, 135°, 180° for the sizes 40, 120, 240, 480, double-acting
  • Process valve connection to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Sturdy, non-slip and easy-to-clean aluminium housing
  • Long service life, low wear
  • Increased corrosion protection

Technical specifications


Attributes
Typequarter turn actuator
Show UNSPSC/ECL@SS
Ā£ 238.61 excl. VAT
/ Each
Ā£ 286.33 incl. VAT
  • Delivery usually within ( 11 ) days