FESTO SWIVEL MODULE DSM-32-270-P-A-B


Quarter turn actuator

References
festo:DSM-32-270-P-A-B
rubix:111A1353
manufacturer :547582
ean:4052568189020
DSM-32-270-P-A-B Semi-rotary drive
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : FESTO SWIVEL MODULE DSM-32-270-P-A-B


Semi-rotary drive DSM-32-270-P-A-B with spigot shaft, fixed stop and Position sensing Size=32, Cushioning angle=1,4 deg, Rotation angle adjustment range=0 - 270 deg, Swivel angle=0 - 270 deg, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
TypeRotary Actuator
Temperature area-10/+60 °C
Show UNSPSC/ECL@SS
£ 477.41 excl. VAT
/ Each
£ 572.89 incl. VAT
  • In stock: Next day delivery