R-RLK-P-12110 RAWLOK BOLT PROJECTING ANCHOR M12X110MM PK10


Rawlok® Bolt Projecting Sleeve Anchors

References
rawlplug:69-528
rubix:2518760
manufacturer :R-RLK-P-12110
Technical specifications
Drill bit diameter16 mm
Length110 mm
Threading diameter12 mm
See all Specifications

Product details : R-RLK-P-12110 RAWLOK BOLT PROJECTING ANCHOR M12X110MM PK10


The Rawlok® is a torque controlled expansion anchor comprising a split sleeve and a bolt incorporating an expander wedge. It is a through fixing, thus allowing the hole in the substrate to be drilled through the pre-positioned fixture, eliminating the need for marking out, ensuring fast and simple installation.

Typical applications
- Stadium seating
- Radiators
- Satellite dishes
- Signs
- Shutters
- Garage doors

Technical specifications


Attributes
Drill bit diameter16 mm
Length110 mm
Threading diameter12 mm
Min drilling depth60 mm
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
  • Delivery within 10-15 business days