Expandable plug

Welcome to RUBIX's Expandable Plug category! Here, you can explore a range of high-quality expandable plugs designed for secure and reliable anchoring in various applications.

Expansion anchors

Expandable plugs, also known as expansion anchors, are widely used for anchoring and securing objects to various base materials such as concrete, masonry, and stone. These plugs utilize the principle of expansion to provide a tight and secure fit within the drilled hole. This anchor is ideal for general-purpose applications and exhibits excellent tolerance to variation in hole size. Its versatility makes it a go-to choice for many anchoring needs.

Torque-controlled expansion anchors

We offer torque-controlled expansion anchors consisting of a split sleeve and a bolt with an expander wedge. These anchors provide controlled and reliable expansion, ensuring a secure and durable anchor point. The torque control feature allows for precise installation, resulting in consistent and predictable performance.

RUBIX's Expandable Plug category

We understand the importance of reliable and robust anchoring solutions. That is why our Expandable Plug category features products from trusted brands known for their quality and performance – whether you are a construction professional, contractor, or DIY enthusiast, our expandable plugs offer the versatility and reliability you need for your projects.

Filter Options
CATEGORIES
  • Expandable plug (29)
  • 1Brand

    8 Product(s) with 29 variant(s):

    Relevance
    • rawlplug:R-RBL-M10/50W
    • rubix:2518700
    • ean:5906675283371
    • Drill bit diameter
      16 mm
    • Length
      115 mm
    • Threading diameter
      10 mm
    £ 112.41 excl. VAT
    / Each
    • In stock: Next day delivery

    • rawlplug:R-RBL-M08/25W
    • rubix:2518696
    • ean:5906675283296
    • Drill bit diameter
      14 mm
    • Length
      80 mm
    • Threading diameter
      8 mm
    £ 92.32 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:44-170
    • rubix:2518705
    • manufacturer :R-RBL-M12/60W
    • Drill bit diameter
      20 mm
    • Length
      140 mm
    • Threading diameter
      12 mm
    £ 215.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:44-655
    • rubix:2518719
    • manufacturer :R-RBP-M12/15W
    • Drill bit diameter
      20 mm
    • Length
      110 mm
    • Threading diameter
      12 mm
    £ 151.17 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:44-605
    • rubix:2518716
    • manufacturer :R-RBP-M10/15W
    • Drill bit diameter
      16 mm
    • Length
      90 mm
    • Threading diameter
      10 mm
    £ 197.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:69-528
    • rubix:2518760
    • manufacturer :R-RLK-P-12110
    • Drill bit diameter
      16 mm
    • Length
      110 mm
    • Threading diameter
      12 mm
    £ 19.58 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:44-205
    • rubix:2518706
    • manufacturer :R-RBL-M16/15W
    • Drill bit diameter
      25 mm
    • Length
      135 mm
    • Threading diameter
      16 mm
    £ 79.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rawlplug:R-DCA-10-40
    • rubix:2002546
    • ean:5010445771323