LEGRIS PNEUMATIC MANIFOLD 2 INLET PORTS, 6 OUTLET PORTS 3166-08-12


Reducer 3549

References
parker legris:3166 08 12
rubix:80366017
ean:0820099242989
3166 - REDUCER
Technical specifications
MaterialTechnical polymer
Metric exterior tube diameter12 mm
See all Specifications

Product details : LEGRIS PNEUMATIC MANIFOLD 2 INLET PORTS, 6 OUTLET PORTS 3166-08-12


In line connection of tubing of smaller diameter with another push-in fitting.
- solid construction, aesthetic and unobtrusive for a better connection,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.

Strengths

• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications

Applications


• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technical specifications


Attributes
MaterialTechnical polymer
Metric exterior tube diameter12 mm
Metric exterior tube diameter 28 mm
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
  • In stock: Next day delivery