Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Locks
Other lock
MCG MLOCK STANDARD LOCK AND KEY 23MM
MCG MLOCK STANDARD LOCK AND KEY 23MM
Replacement T-Bar Lock
References
mcg industrial:
MLOCK
rubix:
234A6125
Technical specifications
Type
Replacement T-Bar Lock
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG MLOCK STANDARD LOCK AND KEY 23MM
Standard Lock And Key 23MM
Technical specifications
Attributes
Type
Replacement T-Bar Lock
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.72
excl. VAT
/
Each
£
35.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESP - ELITE SECURITY PRODUCTS APKITAO 1 WAY AUDIO ONLY 2 WIRE DOOR ENT
LEGRAND 036806 HANDLE WITH KEY 2433A
SPARTEX LOK309 6 PCE PERSONAL LOCKOUT POUCH KIT
SPARTEX LOK310 9 PCE PERSONAL LOCKOUT POUCH KIT
ARRONE MORTICE LOCK 63MM AR8023-63-5/8-SC
FIRECHIEF 116-1009 EAW1 WHISTLE
FIRECHIEF 116-1100 RHB ROTARY HAND BELL
ESP - ELITE SECURITY PRODUCTS APKITAO 1 WAY AUDIO ONLY 2 WIRE DOOR ENT
LEGRAND 036806 HANDLE WITH KEY 2433A
ABUS 11404 25MM BRASS PADLOCK KEYED ALIKE 6254
SECURIKEY RKK KEY REEL
SPARTEX LOK309 6 PCE PERSONAL LOCKOUT POUCH KIT
SPARTEX LOK310 9 PCE PERSONAL LOCKOUT POUCH KIT
ARRONE MORTICE LOCK 63MM AR8023-63-5/8-SC
HOWLERUK 116-1078 HSA1 ALERT ALARM PUSH ON/OFF