Filter Options
CATEGORIES
  • Respiratory mask storage box (3)
  • Brand

    3 Product(s) with 3 variant(s):

    Relevance
    • 3m:3M-107
    • rubix:80374139
    • manufacturer :7000087291
    • ean:4046719535507
    • Height
      50 mm
    • Length
      360 mm
    • Width
      320 mm
    £ 44.97 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss:866423
    • rubix:216A6448
    • ean:3660338205422
    • Dimension (HxLxW)
      530x260x300
    • Height
      530 mm
    • Length
      260 mm
    £ 15.97 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • jsp:BPT170-011-000
    • rubix:2557232
    • ean:5038428005265
    • Dimension (HxLxW)
      7,5CMX 18CM X24CM
    • Height
      75 mm
    • Length
      180 mm
    £ 12.41 excl. VAT
    / Each
    • Delivery within 10-15 business days