References
JSP:BPT170-011-000
Rubix:2557232
EAN:5038428005265
Product details : JSP BPT170-011-000 FORCE 8 MASK/FILTER BELT BAG
Make sure your Force 8™ Half-mask is always on hand and protected with this convenient belt bag. This robust bag is secured with a wide comfortable strap and string clip. The main compartment allows for the storage of the Force 8™ half-mask without the filters attached. Either side of this main compartment are two more compartments suitable for a filter each. This keeps a complete unit safe and clean.
Material : Nylon
Colour : Black
Technical specifications
Attributes
| Height | 75 mm |
|---|---|
| Length | 180 mm |
| Width | 240 mm |
Show UNSPSC/ECL@SS
£ 14.85 excl. VAT
/ Each
£ 17.82 incl. VAT
- Delivery usually within ( 5 ) days

