Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Ruko
Ruko
Filter Options
CATEGORIES
Machining, Cutting & Drilling (4)
Tools & Metrology (1)
1
Brand
Ruko
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
ruko:
107006
rubix:
225570
ean:
4007140007315
RUKO DEBURRING SET 107006
Composition
:
Set of 5
£
17.98
excl. VAT
/
Each
Usually arrives within 14 working days
Add
ruko:
107011
rubix:
225573
ean:
4007140007391
RUKO HOLDER TYPE B RU107011
Type
:
Unigrat ,Steel holder B”
£
9.15
excl. VAT
/
Each
Usually arrives within 14 working days
Add
ruko:
102203
rubix:
2003043
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
Bevel angle
:
60 °
Diameter
:
10 mm
£
7.44
excl. VAT
/
Each
Usually arrives within 14 working days
Add
ruko:
107020
rubix:
225582
ean:
4007140007483
RUKO C40 SCRAPER RU107020
Body material
:
HSS
Coating
:
Bright
£
12.59
excl. VAT
/
Each
Usually arrives within 14 working days
Add
ruko:
107053
rubix:
225115
ean:
4007140007698
RUKO 107053 225115 TUBE DEBURRER
£
30.01
excl. VAT
/
Each
Usually arrives within 14 working days
Add