Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Deburring tool
RUKO 107053 225115 TUBE DEBURRER
RUKO 107053 225115 TUBE DEBURRER
Tube Deburrer with HSS Cutting Edge
References
ruko:
107053
rubix:
225115
ean:
4007140007698
Technical sheet / Technical file
Product details
Technical specifications
Product details : RUKO 107053 225115 TUBE DEBURRER
Ideal for internal tube deburring. Ideal for external tube deburring.
Technical specifications
Attributes
Weight
0.027
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.01
excl. VAT
/
Each
£
36.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 8730 HAND DEBURRER 2190907
RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
BAHCO 316-2 PEN REAMER
RIDGID 29983 DEBURRING TOOL
SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
GEDORE E-8730 HEX 1/4 DEBURRER BIT 2190915
RIDGID 29993 PIPE REAMER
STE GX-UK4 ENGEX 4 WAY UTILITY KEY
BAHCO 372-8 CHAIN PIPE WRENCH HD
RIDGID 38053 10MM PIPE BENDER 610M
BAILEY DRAIN TEST PLUG 4 X 1/2 INCH 2416
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
BAHCO 380-48 ALU PIPE WRENCH 48IN
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL