Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
Ruko Countersunk Taper Shank
References
ruko:
102203
rubix:
2003043
Technical specifications
Bevel angle
60
°
Diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
Countersinks Straight Shank 3 Flute60°.
Technical specifications
Attributes
Bevel angle
60
°
Diameter
10
mm
Tail diameter
6
mm
Din standard
DIN 334
Total length
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.44
excl. VAT
/
Each
£
8.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
DOR HSS CSINK 12.5
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
DOR HSS C'SINK 20.5
DORMER G5706.3 6381760
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
DORMER HSS COUNTER SINK 8.0 G1328.0
DORMER G40020.5 5979242
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.20.5 869744
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
DORMER G13834.0 5973071
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750