ABUS 27530 CHAIN 10MM LINK X 200CM LONG 10KS200
Safety chain 10ks-200
See technical informationSee documentsReferences
Abus:10-200
Rubix:240A2947
Manufacturer :27530
EAN:4003318275302

Documents
Product details : ABUS 27530 CHAIN 10MM LINK X 200CM LONG 10KS200
The ABUS Cobra steel cable ensures that both helmet and accessories are reliably waiting for you right where you need them when you return: on your bike. The two loop ends are practical for you to you simply pull your motorcycle lock through - and you're done. Thanks to the durable synthetic coating, the paintwork on your machine won’t be scratched. Furthermore, the ABUS Cobra is available in a variety of thicknesses and lengths. You can’t always take your helmet with you once you’ve parked your motorcycle, and nor do you want to. With the Cobra steel cable by ABUS, you’ve got a simple and effective solution to use. You have to lock your bike anyway, and it hardly takes any extra effort to pull your lock through the loops of the Cobra, too. You can choose the length of the lock cable to suit your needs. The ABUS Cobra is also suitable for many other security purposes - at home as well as on the road.
Strengths
•High quality steel cable with two loop ends
Synthetic coating to prevent damage to the bicycle‘s paintwork
Synthetic coating to prevent damage to the bicycle‘s paintwork
Applications
Additional security item to secure components;Multiple purpose cable for garden, house, leisure activities and work
Technical specifications
Attributes
| Type | cable |
|---|---|
| Material/finishing | steel |
Show UNSPSC/ECL@SS
£ 81.81 excl. VAT
/ Each
£ 98.17 incl. VAT
- Usually arrives within 14 working days