BRADY 38 MM SAFETY PADLOCK BLUE KD PK6 ELEC APPLICATIONS


Safety Padlock

References
brady:813593
rubix:2004517
ean:0403318480784
Technical specifications
Handle diameter6.5 mm
Handle height33 mm
Body materialNon-Metallic and other materials
See all Specifications

Product details : BRADY 38 MM SAFETY PADLOCK BLUE KD PK6 ELEC APPLICATIONS


Brady security padlocks are the ultimate locks for all your security needs. Their unique cylinder is insulated to protect workers from shock when the key is inserted and features 6 precision machined pins to provide more unique tamper-proof key cuts. The reserved paracentric key slot provides optimum security and the special design prevents the key from being released until the lock bow is closed. The locks are compact and lightweight, and have outstanding resistance to impact, temperature, chemicals and corrosion. The non-conductive, non-sparking body has a knurled design for better handling and grip. 1 key supplied with each lock. Key retention (key cannot be removed until padlock bow is securely locked). Customized registers and keys are available. These padlocks have the added advantage of being completely electrically resistant. The plastic arc cuts the electrical current from the arc to the key.

Technical specifications


Attributes
Handle diameter6.5 mm
Handle height33 mm
Body materialNon-Metallic and other materials
ColourBlue
Show UNSPSC/ECL@SS
£ 103.04 excl. VAT
/ Each
£ 123.65 incl. VAT
  • Delivery within 10-15 business days