KNIPEX SELF-ADJ CRIMPING PLIERS FOR END SLEEVES FERRULES W/LAT ACCESS


Self-adjusting crimping pliers for end sleeves

References
knipex:97 53 04
rubix:1251976
ean:4003773028017
Technical specifications
Length175 mm
Min. crimping capacity0.08 mm²
Max. crimping capacity10 mm²
See all Specifications

Product details : KNIPEX SELF-ADJ CRIMPING PLIERS FOR END SLEEVES FERRULES W/LAT ACCESS


Burnished pliers, handles with bi-material sheaths. Crimping pressure set precisely in factory (calibrated). High crimping quality thanks to forced locking (unlockable).
narrow handle width and improved ergonomics Square compression now additionally also for end sleeves (ferrules) up to 16 mm². Square compression for ideal contact surfaces in the clamp connection. Suitable in particular for all twin end sleeves (ferrules) up to 2 x 6 mm² or 2 x AWG 8. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. For solder-free electrical connections. Lateral access of the end sleeves (ferrules) into the tool. Simple handling as a result of self-adjustment to the size of the end sleeve (ferrule). Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Chrome vanadium electric steel in special quality, oil-hardened

Strengths

Automatic adjustment to the desired tip size. Very comfortable to use thanks to its practical shape and its low weight.

Applications

For crimping of cable ends according to DIN 46228 Part 1 + 4.

Technical specifications


Attributes
Length175 mm
Min. crimping capacity0.08 mm²
Max. crimping capacity10 mm²
Weight459 g
Show UNSPSC/ECL@SS
£ 163.96 excl. VAT
/ Each
£ 196.75 incl. VAT
  • In stock: Next day delivery