BRADY WHITE SAFETYPDLK PK6 813638


SFTY PADLOCK STEEL 38MM SHA WHITE 6/PAC

References
brady:813638
rubix:119A2606
ean:4003318445408
Technical specifications
Handle diameter6.5 mm
Handle height38 mm
Body materialSteel
See all Specifications

Product details : BRADY WHITE SAFETYPDLK PK6 813638


Nylon Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion resistance. Non-conductive nylon padlocks are a safer alternative to metal locks for lockout applications.

Technical specifications


Attributes
Handle diameter6.5 mm
Handle height38 mm
Body materialSteel
ColourWhite
Show UNSPSC/ECL@SS
£ 116.71 excl. VAT
/ Each
£ 140.05 incl. VAT
  • Delivery within 10-15 business days