SFTY PADLOCK STEEL 38MM SHA YELLOW 6/PAC
Handle diameter | 6.4 mm |
---|---|
Handle height | 38.1 mm |
Body material | Non-Metallic and other materials |
Handle diameter | 6.4 mm |
---|---|
Handle height | 38.1 mm |
Body material | Non-Metallic and other materials |
Colour | Yellow |
Delivery within 10-15 business days