Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body with smooth bore for surface miller
CUTLINE SHELL FACE MILL 45DEG FRS45 P036 12 832622
CUTLINE SHELL FACE MILL 45DEG FRS45 P036 12 832622
Shell face mill 45° frs45p
References
giss cutline:
832622
rubix:
832622
ean:
3660338053443
Technical specifications
Diameter
76
mm
Reaming diameter
22
mm
Z
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SHELL FACE MILL 45DEG FRS45 P036 12 832622
Shell face mill 45° frs45p Shell face mill 45° frs45p
Technical specifications
Attributes
Diameter
76
mm
Reaming diameter
22
mm
Z
5
mm
Type of tool tip attachment
FRS45 P063 12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.18
excl. VAT
/
Each
£
222.22
incl. VAT
In stock: Next day delivery
Select variants (3)