Miller body with smooth bore for surface miller

Filter Options
CATEGORIES
  • Miller body with smooth bore for surface miller (7)
  • 1Brand

    2 Product(s) with 7 variant(s):

    Relevance
    • giss cutline:832632
    • rubix:832632
    • ean:3660338053542
    • Diameter
      93 mm
    • Reaming diameter
      27 mm
    • Z
      6 mm
    £ 253.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:832622
    • rubix:832622
    • ean:3660338053443
    • Diameter
      76 mm
    • Reaming diameter
      22 mm
    • Z
      5 mm
    £ 185.18 excl. VAT
    / Each
    • In stock: Next day delivery