Shesto
Filter Options
CATEGORIES
equipment (3)
tools & metrology (1)
1Brand
shesto
(4)
4 Product(s) with 4 variant(s):
SHESTO UT8061/EUK 6 LITRE ULTRASONIC CLEANING TANK WITH BASKET
- shesto:UT8061/EUK
- rubix:2583306
- Usually arrives within 14 working days
- Volume:6 l
£ 604.53 excl. VAT
/ Each
SHESTO MODELCRAFT MULTI ANGLED BENCH VICE PVC7008
- shesto:PVC7008
- rubix:2523695
- Usually arrives within 14 working days
- Opening:50 mm
- Weight:874 g
- Type:ball and socket
£ 21.40 excl. VAT
/ Each
SHESTO UTOXI05 OXIDATION REMOVAL FROM METALS-IRON-COPPR-TIN-ALI-SS 1L
- shesto:UTOXI05
- rubix:2583356
- Usually arrives within 14 working days
- Type:ultrasonic cleaner solution
£ 45.63 excl. VAT
/ Each
SHESTO UTCAR05 CARBRETTOR, MACHINED PARTS & ENGINE CLEANER 5L
- shesto:UTCAR05
- rubix:2583353
- Usually arrives within 14 working days
- Type:ultrasonic cleaner solution
£ 45.63 excl. VAT
/ Each



