SHESTO UT8061/EUK 6 LITRE ULTRASONIC CLEANING TANK WITH BASKET
Shesto Ultrasonic Cleaner Tank
See technical informationReferences
Shesto:UT8061/EUK
Rubix:2583306

Product details : SHESTO UT8061/EUK 6 LITRE ULTRASONIC CLEANING TANK WITH BASKET
Removes Dirt, Grease, Corrosion - Used for cleaning Electronic & Mechanical parts. Tank, lid and housing made from stainless steel. Comprehensive manual included.
Technical specifications
Attributes
| Volume | 6 l |
|---|---|
| Power | 300 W |
| Min frequency | 40 kHz |
Show UNSPSC/ECL@SS
£ 604.53 excl. VAT
/ Each
£ 725.44 incl. VAT
- Usually arrives within 14 working days
