SHESTO MODELCRAFT MULTI ANGLED BENCH VICE PVC7008
Modelcraft Multi-Angle Bench Vice
See technical informationReferences
Shesto:PVC7008
Rubix:2523695
Product details : SHESTO MODELCRAFT MULTI ANGLED BENCH VICE PVC7008
The Multi-Angled Bench Vice is made from die-cast aluminium and nickel plated steel. The rotating and tilting head allows you to manoeuvre your work piece to the most accessible angle and then lock into position by a single lever. The ubber grips on the jaws are for holding more delicate objects, although these. The jaws also have vertical and horizontal V-Grooves ideal for holding rods, wire or circular objects. The Vice fixes onto benches up to 55mm in thickness, with the adjustable lower clamp grip allowing for uneven surfaces and the soft upper grip protecting the surface from damage.
Technical specifications
Attributes
| Opening | 50 mm |
|---|---|
| Weight | 874 g |
| Type | ball and socket |
Show UNSPSC/ECL@SS
£ 21.40 excl. VAT
/ Each
£ 25.68 incl. VAT
- Usually arrives within 14 working days

