Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protective films
Bubble wrap
SPARTEX 4005001200 BUBBLEWRAP LARGE 1200MM X 50M
SPARTEX 4005001200 BUBBLEWRAP LARGE 1200MM X 50M
Spartex Bubblewrap
References
spartex:
UK-4005001200
rubix:
224A6514
manufacturer :
4005001200
Product details
Technical specifications
Product details : SPARTEX 4005001200 BUBBLEWRAP LARGE 1200MM X 50M
Ideal for fragile or valuable products. An effective void fill to prevent product movement. Added protection for products with long or unpredictable distribution cycles.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.29
excl. VAT
/
Each
£
66.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 4005001500/5 BUBBLEWRAP LARGE 5X300X50M PK 5
SPARTEX 400400900 BUBBLEWRAP SMALL 900MM X 100M
SPARTEX 400400280360SA BUBBLE POUCHES S/A280X360MMPK 150
SPARTEX 400500300 BUBBLEWRAP LARGE 300MM X 50M
SPARTEX 400500750 BUBBLEWRAP LARGE 750MMX50M
SPARTEX 400400305435 BUBBLE POUCHES S/A 305X435MM 150/CTN PK 150
PROTONPACK 400400750 SMALL BUBBLE ROLL 750MM X 100M
SPARTEX 4005001000 BUBBLEWRAP LARGE 1000MM X 50M
SPARTEX 400400130185 BUBBLE POUCHES S/A 130X185MM 500/CTN PK 500
SPARTEX 400400460585 BUBBLE POUCHES S/A 460X585MM 125/CTN PK 125
SPARTEX 4004PK1200/2 A/S PINK BUBBLEWRAP S/B 2X600MM X 100M PK 2
SPARTEX 4005PK750 A/S LARGE BUBBLEWRAP PINK 750MM X 50M
SPARTEX 4004001500 BUBBLEWRAP SMALL 1500MM X 100M
SPARTEX 400400180230 BUBBLE POUCHES S/A 180X235MMPK 300
SPARTEX 400400750 SMALL BUBBLEWRAP 750MM X 100M