Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protective films
Bubble wrap
PROTONPACK 400400750 SMALL BUBBLE ROLL 750MM X 100M
PROTONPACK 400400750 SMALL BUBBLE ROLL 750MM X 100M
Bubble Wrap
References
proton packaging:
400400750
rubix:
170543B
Product details
Technical specifications
Product details : PROTONPACK 400400750 SMALL BUBBLE ROLL 750MM X 100M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.42
excl. VAT
/
Each
£
38.90
incl. VAT
Sold out
Add to cart
Check our products from related categories
SPARTEX 400500500 BUBBLEWRAP LARGE 500MM X 50M
SPARTEX 4004PK750 A/S PINK BUBBLEWRAP S/B 750MM X 100M
SPARTEX 400400460585 BUBBLE POUCHES S/A 460X585MM 125/CTN PK 125
SPARTEX 4005PK1500/2 A/S LARGE BUBBLEWRAP PINK 2X750MM X 50M PK 2
SPARTEX 4004PK1200 A/S PINK BUBBLEWRAP S/B 1200MM X 100M
SPARTEX 400400750 SMALL BUBBLEWRAP 750MM X 100M
SPARTEX 400500600 BUBBLEWRAP LARGE 600MM X 50M
SPARTEX 4004001500/2 BUBBLEWRAP SMALL 2X750MM X 100M PK 2
SPARTEX 4005PK750 A/S LARGE BUBBLEWRAP PINK 750MM X 50M
SPARTEX 4004001200 BUBBLEWRAP SMALL 1200MM X 100M
SPARTEX 4004001200/2 BUBBLEWRAP SMALL 2X600MM X 100M PK 2
SPARTEX 400400600 BUBBLEWRAP SMALL 600MM X 100M
SPARTEX 4005001200 BUBBLEWRAP LARGE 1200MM X 50M
SPARTEX 400400100135 BUBBLE POUCHES S/A 100MM X 135MMPK 750
SPARTEX 400500750 BUBBLEWRAP LARGE 750MMX50M