Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protective films
Bubble wrap
SPARTEX 4005001500 BUBBLEWRAP LARGE 1500MM X 50M
SPARTEX 4005001500 BUBBLEWRAP LARGE 1500MM X 50M
Spartex Bubblewrap
References
spartex:
UK-4005001500
rubix:
224A6516
manufacturer :
4005001500
Product details
Technical specifications
Product details : SPARTEX 4005001500 BUBBLEWRAP LARGE 1500MM X 50M
Ideal for fragile or valuable products. An effective void fill to prevent product movement. Added protection for products with long or unpredictable distribution cycles.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.96
excl. VAT
/
Each
£
88.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JIFFY PADDED BAGS SIZE 7 336X489 2004077 PACK OF 50
SPARTEX 4004001500 BUBBLEWRAP SMALL 1500MM X 100M
SPARTEX 4005PK1500 A/S LARGE BUBBLEWRAP PINK 1500MM X 50M
SPARTEX 4004PK1500/3 A/S PINK BUBBLEWRAP S/B 3X500MM X 100M PK 3
SPARTEX 400400600 BUBBLEWRAP SMALL 600MM X 100M
SPARTEX 400500600 BUBBLEWRAP LARGE 600MM X 50M
SPARTEX 400400460585 BUBBLE POUCHES S/A 460X585MM 125/CTN PK 125
SPARTEX 4004PK1200/2 A/S PINK BUBBLEWRAP S/B 2X600MM X 100M PK 2
SPARTEX 4004PK1200 A/S PINK BUBBLEWRAP S/B 1200MM X 100M
SPARTEX 4004PK1500/5 A/S PINK BUBBLEWRAP S/B 5X300MM X 100M PK 5
SPARTEX 4004001500/2 BUBBLEWRAP SMALL 2X750MM X 100M PK 2
SPARTEX 4004001200/2 BUBBLEWRAP SMALL 2X600MM X 100M PK 2
SPARTEX 4005001200/2 BUBBLEWRAP LARGE 2X600MMX50M PK 2
SPARTEX 400400280360SA BUBBLE POUCHES S/A280X360MMPK 150
SPARTEX 4004001500/3 BUBBLEWRAP SMALL 3X500MM X 100M PK 3