Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protective films
Bubble wrap
SPARTEX 400500600 BUBBLEWRAP LARGE 600MM X 50M
SPARTEX 400500600 BUBBLEWRAP LARGE 600MM X 50M
Spartex Bubblewrap
References
spartex:
UK-400500600
rubix:
224A6523
manufacturer :
400500600
Product details
Technical specifications
Product details : SPARTEX 400500600 BUBBLEWRAP LARGE 600MM X 50M
Ideal for fragile or valuable products. An effective void fill to prevent product movement. Added protection for products with long or unpredictable distribution cycles.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.03
excl. VAT
/
Each
£
25.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 4005001500/5 BUBBLEWRAP LARGE 5X300X50M PK 5
SPARTEX 4004001200/2 BUBBLEWRAP SMALL 2X600MM X 100M PK 2
SPARTEX 400400100135 BUBBLE POUCHES S/A 100MM X 135MMPK 750
SPARTEX 400400230285 BUBBLE POUCHES S/A 230X285MMPK300
SPARTEX 4005001000 BUBBLEWRAP LARGE 1000MM X 50M
SPARTEX 4005001500 BUBBLEWRAP LARGE 1500MM X 50M
SPARTEX 400400300 BUBBLEWRAP SMALL 300MM X 100M
SPARTEX 400400180230 BUBBLE POUCHES S/A 180X235MMPK 300
SPARTEX 4005PK750 A/S LARGE BUBBLEWRAP PINK 750MM X 50M
PROTONPACK 400400750 SMALL BUBBLE ROLL 750MM X 100M
SPARTEX 400500500 BUBBLEWRAP LARGE 500MM X 50M
SPARTEX 4005001200 BUBBLEWRAP LARGE 1200MM X 50M
SPARTEX 4004001200 BUBBLEWRAP SMALL 1200MM X 100M
SPARTEX 4005001500/3 BUBBLEWRAP LARGE 3X500MM X 50M PK 3
JIFFY PADDED BAGS SIZE 7 336X489 2004077 PACK OF 50