Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protective films
Bubble wrap
SPARTEX 4005001500/3 BUBBLEWRAP LARGE 3X500MM X 50M PK 3
SPARTEX 4005001500/3 BUBBLEWRAP LARGE 3X500MM X 50M PK 3
Spartex Bubblewrap
References
spartex:
UK-4005001500/3
rubix:
224A6519
manufacturer :
4005001500/3
Technical specifications
Width
500
mm
Length
50
m
Product details
Technical specifications
Product details : SPARTEX 4005001500/3 BUBBLEWRAP LARGE 3X500MM X 50M PK 3
Ideal for fragile or valuable products. An effective void fill to prevent product movement. Added protection for products with long or unpredictable distribution cycles.
Technical specifications
Attributes
Width
500
mm
Length
50
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.25
excl. VAT
/
Each
£
83.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 4004PK1200 A/S PINK BUBBLEWRAP S/B 1200MM X 100M
SPARTEX 400400460585 BUBBLE POUCHES S/A 460X585MM 125/CTN PK 125
SPARTEX 400400280360SA BUBBLE POUCHES S/A280X360MMPK 150
PROTONPACK 400400750 SMALL BUBBLE ROLL 750MM X 100M
SPARTEX 400500500 BUBBLEWRAP LARGE 500MM X 50M
SPARTEX 400500300 BUBBLEWRAP LARGE 300MM X 50M
SPARTEX 4004PK1500 A/S PINK BUBBLEWRAP S/B 1500MM X 100M
SPARTEX 4004001500 BUBBLEWRAP SMALL 1500MM X 100M
SPARTEX 4004001200/2 BUBBLEWRAP SMALL 2X600MM X 100M PK 2
SPARTEX 4005PK1500 A/S LARGE BUBBLEWRAP PINK 1500MM X 50M
JIFFY PADDED BAGS SIZE 7 336X489 2004077 PACK OF 50
SPARTEX 4004PK500 A/S PINK BUBBLEWRAP S/B 500MM X 100M
SPARTEX 4005001500/5 BUBBLEWRAP LARGE 5X300X50M PK 5
SPARTEX 400400100135 BUBBLE POUCHES S/A 100MM X 135MMPK 750
SPARTEX 4004PK1500/5 A/S PINK BUBBLEWRAP S/B 5X300MM X 100M PK 5