Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Locking- / Blocking elements
Locking element
DESTACO 827-UE 827 PNEUMATIC HOLD DOWN CLAMP
DESTACO 827-UE 827 PNEUMATIC HOLD DOWN CLAMP
Standard power clamp
References
destaco:
827-UE
rubix:
2585221
Product details
Technical specifications
Product details : DESTACO 827-UE 827 PNEUMATIC HOLD DOWN CLAMP
Standard power clamp
Standard power clamp
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
441.89
excl. VAT
/
Each
£
530.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DESTACO HORIZ LATCH CLAMP 331
DESTACO 802-UE 802 PNEUMATIC HOLD DOWN CLAMP
DESTACO 202208-M FLAT-TIP BONDED NEOPRENE SPINDLE
DESTACO 620 M CLAMP
DESTACO 614-M 614 STRAIGHT LINE ACTION CLAMP
DESTACO 305/307/309 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO CLAMP 81L16-10100
OLYMPUS OLYM-S24D-C24D 24VDC CONTROL AND SOLENOID POWER TO UNLOCK
DESTACO M5 ADJ SPINDLE 213208-M
DESTACO 82M-3E030040L8 POWER CLAMP
DESTACO 202-U 202 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 400MM SS CLAMP 604-MMSS
DESTACO 2002-U 2002 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 207-U 207 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 227 U HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP