STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESS
Replacement battery pack
See technical informationReferences
Steinel:088088
Rubix:261A3256






Product details : STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESS
Replacement 18V/8Ah Bosch Procore Battery Pack for MH 7.
Strengths
Fits other Bosch 18V ProCore Cordless Tools.
Technical specifications
Attributes
| Capacity | 8 Ah |
|---|---|
| Voltage | 18 V |
| Weight | 1.01 kg |
Show UNSPSC/ECL@SS
£ 251.24 excl. VAT
/ Each
£ 301.49 incl. VAT
- Delivery usually within ( 5 ) days
