STEINEL 085933 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
Cordless heat gun
See technical informationReferences
Steinel:085933
Rubix:261A3255

Product details : STEINEL 085933 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
Temperature range
150-550degs. C.
9-Stage Temperature Setting.
Air-low rate of 200l/min.
Bosch ProCore 18V Ampshare Battery Pack, comparible with other 18V Procore Tools.
Flexibility to carry repairs when there is no power available.
150-550degs. C.
9-Stage Temperature Setting.
Air-low rate of 200l/min.
Bosch ProCore 18V Ampshare Battery Pack, comparible with other 18V Procore Tools.
Flexibility to carry repairs when there is no power available.
Strengths
Ideal for quick repairs on site.
Technical specifications
Attributes
| Power | 1000 W |
|---|---|
| Airflow | 200 l/min |
| Weight | 3292 kg |
| Min. Operation temperature | 150 °C |
| Max. Operation temperature | 550 °C |
Show UNSPSC/ECL@SS
£ 544.38 excl. VAT
/ Each
£ 653.26 incl. VAT
- Delivery usually within ( 5 ) days








