SECURIKEY KC020 KEY CABINET SYSTEM 20 KEYS
System Cabinets for 20 Keys
See technical informationSee documentsReferences
Securikey:KC020
Rubix:112501B

Documents
Product details : SECURIKEY KC020 KEY CABINET SYSTEM 20 KEYS
1.5mm steel cabinet with flush closing rim to resist forced entry. Adjustable colour coded and numbered hook bars allow the layout to be customised. Ingenious key tabs are designed to hang so that the number is always visible. Closed loops included for use with optional security seals. Durable Light Grey paint finish will suit most environments. Supplied with security lock and 2 keys
Technical specifications
Attributes
| Capacity | 20 keys |
|---|---|
| Material | steel |
| Width | 185 mm |
| Height | 260 mm |
| Depth | 80 mm |
Show UNSPSC/ECL@SS
£ 77.16 excl. VAT
/ Each
£ 92.59 incl. VAT
- Usually arrives within 14 working days
