Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC HRSH300-AF-40 THERMO CHILLER
SMC HRSH300-AF-40 THERMO CHILLER
Thermo Chiller
References
smc:
HRSH300-AF-40
rubix:
394A0156
Technical specifications
Type
Thermo Chiller
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC HRSH300-AF-40 THERMO CHILLER
Outstanding energy saving effect with the triple inverter
Strengths
Cooling capacity: 10.5 to 28 kW Temperature stability: ±0.1 °C Set temperature range: 5 to 35 °C Triple inverter With heating function and self-diagnosis.
Technical specifications
Attributes
Type
Thermo Chiller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34,148.18
excl. VAT
/
Each
£
40,977.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC ITV1050-PR2N ELECTRO-PNEUMATIC REGULATOR
SMC ISE20CH-L-02-W DIGITAL PRESSURE SWITCH
WIKA 8547858 PRESSURE TRANSMITTER 0-250 BAR 10V
SMC ISE35-R-65-A PRESSURE SWITCH
SMC ISE20C-L-F02-W DIGITAL PRESSURE SWITCH
SMC IS10E-20F02-6L-A PRESSURE SWITCH WITH PIPING ADAPTER
SMC IS10-01-6 PRESSURE SWITCH
NORGREN R74G-4GK-RMN REGULATOR EXCELON
NORGREN R64G-NNT-RSN REGULATOR
SMC ZSE20B-T-01-W DIGITAL PRESSURE SWITCH
SMC ITV0010-3BL ELECTRO-PNEUMATIC REGULATOR
SMC ISE80-02-T-X501 DIGITAL PRESSURE SWITCH
SMC ISE20C-Y-02L-W DIGITAL PRESSURE SWITCH
AVENTICS R412007881
SMC ISE35-N-65-LA PRESSURE SWITCH