ESAB 163012R150 OK TIGROD 316L 1.2X1000MM 5KG


Tigrod

References
esab:163012R150
rubix:80989832
ean:7330129104482
Technical specifications
TypeTigrod
Diameter1.2 mm
StandardEN ISO 14343
See all Specifications

Product details : ESAB 163012R150 OK TIGROD 316L 1.2X1000MM 5KG


Bare corrosion resisting chromium-nickel-molybdenium welding rods for welding of austenitic stainless alloys of 18% Cr - 8% Ni and 18% Cr - 10% Ni - 3% Mo-types. OK Tigrod 316L has a good general corrosion resistance, particularly against corrosion in acid and chlorinated environments. The alloy has a low carbon content which makes it particularly recommended where there is a risk of intergraular corrosion

Technical specifications


Attributes
TypeTigrod
Diameter1.2 mm
StandardEN ISO 14343
Model316L
Packaging5 kg
Show UNSPSC/ECL@SS
£ 87.20 excl. VAT
/ Each
£ 104.64 incl. VAT
  • Delivery within 10-15 business days