Filter Options
CATEGORIES
  • tig wire support metals (15)
  • Brand
  • esab
    (14)
  • spartex
    (1)
  • 13 Product(s) with 15 variant(s):

    Relevance
    brand logobrand logo
    • spartex:887667
    • rubix:278A5571
    • ean:3660338410598
    brand logo
    • Diameter:1 mm
    • Standard:AWS A5.10 - NF EN ISO 14343
    £ 18.40 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:161024R150
    • rubix:2518190
    brand logo
    • Diameter:3.2 mm
    • Standard:EN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
    £ 145.25 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:126216R150
    • rubix:2518178
    • ean:7330129162499
    brand logo
    • Diameter:1.6 mm
    • Standard:CE;EN 13479;EN ISO 636-A
    £ 73.98 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:126224R150
    • rubix:2518179
    brand logo
    • Diameter:2.4 mm
    • Standard:CE;EN 13479;EN ISO 636-A
    £ 94.84 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:161016R150
    • rubix:80023961
    brand logo
    • Diameter:1.6 mm
    • Standard:CE EN 13479;CWB; ER308L;DNV-GL; VL 308 L (I1);NAKS/HAKC;VDT▄V;EN ISO 14343-A;SFA/AWS A5.9;ER308L
    £ 69.93 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:165324R150
    • rubix:2518196
    • ean:7330129105076
    brand logo
    • Diameter:2.4 mm
    • Standard:CE;EN 13479;CWB;ER309L;NAKS/HAKC;VDT▄V;EN ISO 14343-A;SFA/AWS A5.9;ER309L
    £ 291.32 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:181532R120
    • rubix:2518185
    • ean:7330129106905
    brand logo
    • Diameter:2.4 mm
    • Standard:EN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
    £ 48.92 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:180416R120
    • rubix:2518180
    brand logo
    • Diameter:1.6 mm
    • Standard:EN 13479;CE;61.039.06;DB;JIS Z 3232;JIS;EN ISO 18273;JIS Z 3232
    £ 83.53 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:165316R150
    • rubix:2518195
    • ean:7330129105052
    brand logo
    • Diameter:1.6 mm
    • Standard:CE;EN 13479;CWB;ER309L;NAKS/HAKC;VDT▄V;EN ISO 14343-A;SFA/AWS A5.9;ER309L
    £ 231.41 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:203624R150
    • rubix:80200912
    • manufacturer :203624R150
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:180432R120
    • rubix:2518182
    brand logo
    • Standard:EN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
    £ 78.60 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:161010R150
    • rubix:120A7283
    brand logo
    £ 80.87 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:163216R150
    • rubix:80137389
    • ean:7330129104635
    brand logo
    • Diameter:1.2 mm
    £ 205.89 excl. VAT
    / Each
    • Usually arrives within 14 working days