DESTACO FL-122-45 VARIABLE STROKE STRAIGHT LINE ACTION CLAMP
Toggle Clamp FL
See technical informationReferences
Destaco:FL-122-45
Rubix:2585225
Product details : DESTACO FL-122-45 VARIABLE STROKE STRAIGHT LINE ACTION CLAMP
Variable stroke plunger clamp with front flange mount body
Strengths
• Fixed plunger stroke of 45 mm
• 3 mm clamping stroke
• 3 mm clamping stroke
Technical specifications
Attributes
| Model | fl-122-45 |
|---|---|
| Length | 45 mm |
| Force | 3000 N |
Show UNSPSC/ECL@SS
£ 245.53 excl. VAT
/ Each
£ 294.64 incl. VAT
- Usually arrives within 14 working days
