Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Plunger clamp
DESTACO G-120 VARIABLE STROKE STRAIGHT LINE ACTION CLAMP
DESTACO G-120 VARIABLE STROKE STRAIGHT LINE ACTION CLAMP
Toggle Clamp G
References
destaco:
G-120
rubix:
2585226
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO G-120 VARIABLE STROKE STRAIGHT LINE ACTION CLAMP
Variable stroke plunger clamp with through-hole mount body
Strengths
• Can accept plunger strokes of 100 mm - 300 mm
• 3 mm clamping stroke
Technical specifications
Attributes
Material
Steel
Weight
0.47
kg
Model
G-120
Force
3000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
496.55
excl. VAT
/
Each
£
595.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DESTACO FL-122-45 VARIABLE STROKE STRAIGHT LINE ACTION CLAMP
BAILEY PLUNGER 6I NCH LOCKFAST
DESTACO 200N STRLINEACTCLAMP 606-M
DESTACO 624 STRAIGHT LINE ACTION CLAMP
DESTACO 247 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO CLAMP TOGGLE RED 206-SS
DESTACO CLAMPS 301
DESTACO 205-S HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 803-ME 803 PNEUMATIC STRAIGHT LINE CLAMP
DESTACO 858-E 858 PNEUMATIC HOLD DOWN CLAMP
DESTACO 334 VERTICAL PULL ACTION LATCH CLAMP
DESTACO 8007-E 8007 PNEUMATIC HOLD DOWN CLAMP
DESTACO 5105 HEAVY DUTY VERTICAL HANDLE HOLD DOWN CLAMP
DESTACO 533 LB VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP, HEAVY-DUT
DESTACO 202USS VERTICALCLAMP