TORK 100278 PREMIUM HAND TOWEL ZZ FOLD PK15


Tork Extra Soft Singlefold Hand Towels White H3

References
tork:100278
rubix:45010773
ean:7322540544725
Technical specifications
Dimension23 x 22,6 cm
Number of formats200
Length22.6 cm
See all Specifications

Product details : TORK 100278 PREMIUM HAND TOWEL ZZ FOLD PK15


Tork Extra Soft Singlefold Hand Towels White H3:
Provide an efficient hand-drying solution with our Tork Extra Soft Singlefold Hand Towels.
These absorbent, tear-resistant paper towels dry hands effectively and are economical due to the smaller sheet size.
Staff will also value the Tork Easy Handling® packaging, making the towels easy to open and store.
Used in a compatible Tork dispenser, hand towels are dispensed one at a time, improving hygiene as guests only touch what they use.
The dispensers even fit small spaces for maximum versatility.

Strengths

Impress guests with these extra soft paper hand towels that feature the stylish Tork logo and leaf embossing.
Boost hygiene by using these hand towels with the one-at-a-time dispensing system of the Tork Singlefold H3 dispenser.
Upgrade your washroom – these paper hand towels are ideal for spaces with frequent visitors.
Easily open, fold and transport paper hand towels with our Tork Easy Handling® cardboard packaging.

Technical specifications


Attributes
Dimension23 x 22,6 cm
Number of formats200
Length22.6 cm
ColourWhite
Width23 cm
Show UNSPSC/ECL@SS
£ 66.36 excl. VAT
/ Each
£ 79.63 incl. VAT
  • In stock: Next day delivery