Filter Options
CATEGORIES
  • Wiping paper (33)
  • Brand

    32 Product(s) with 33 variant(s):

    Relevance
    • wypall:7302
    • rubix:347400
    • manufacturer :07302300
    • ean:5033848004256
    • Dimension
      42,5 X 18,5 cm
    • Number of formats
      2016
    • Length
      18.5 cm
    £ 109.29 excl. VAT
    / Each
    • In stock: Next day delivery

    • tork:100278
    • rubix:45010773
    • ean:7322540544725
    • Dimension
      23 x 22,6 cm
    • Number of formats
      200
    • Length
      22.6 cm
    £ 66.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • kimberly-clark:6682
    • rubix:4503851
    • ean:5033848010370
    • Dimension
      31,5 x 20 cm
    • Number of formats
      240
    • Length
      20 cm
    £ 79.91 excl. VAT
    / Each
    • In stock: Next day delivery

    • kimberly-clark:6691
    • rubix:80177882
    • ean:05027375049590
    • Dimension
      35 x 19 cm
    • Number of formats
      6
    • Length
      19 cm
    £ 128.08 excl. VAT
    / Each
    • In stock: Next day delivery

    • wypall:8388
    • rubix:347367
    • manufacturer :08388001
    • ean:10036000410263
    • Dimension
      30 x 31 cm
    • Number of formats
      200
    • Length
      31 cm
    £ 53.12 excl. VAT
    / Each
    • In stock: Next day delivery

    • wypall:6035
    • rubix:347362
    • manufacturer :06035080
    • ean:5033848035632
    • Dimension
      43 x 32 cm
    • Number of formats
      200
    • Length
      32 cm
    £ 58.80 excl. VAT
    / Each
    • In stock: Next day delivery

    • kimberly-clark:6668
    • rubix:4518868
    • ean:5033848009756
    • Dimension
      30 x 19 cm
    • Number of formats
      6
    • Length
      19 cm
    £ 167.12 excl. VAT
    / Each
    • In stock: Next day delivery

    • wypall:7256
    • rubix:210A2948
    • ean:05027375051760
    • Dimension
      38 x 18,5 cm
    • Number of formats
      4800
    • Length
      18.5 cm
    £ 56.45 excl. VAT
    / Each
    • In stock: Next day delivery

    • tork:194450
    • rubix:2005856
    • ean:7322540298116
    • Dimension
      38,5 x 30 cm
    • Number of formats
      40
    • Length
      30 cm
    £ 120.34 excl. VAT
    / Each
    • In stock: Next day delivery

    • wypall:6034
    • rubix:340138
    • manufacturer :06034003
    • ean:10036000348658
    • Dimension
      31 x 30 cm
    • Number of formats
      912
    • Length
      30 cm
    £ 224.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • kimberly-clark:8613
    • rubix:347298
    • ean:05027375007453
    • Dimension
      40x9 cm
    • Number of formats
      1
    • Length
      9 cm
    £ 102.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • tork:473263
    • rubix:2591238
    • ean:5411160006569
    • Dimension
      19,4 x 35 cm cm
    • Number of formats
      429
    • Length
      35 cm
    £ 59.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • wypall:7772
    • rubix:347246
    • manufacturer :07772050
    • ean:5033848000050
    • Dimension
      27 X 27 cm
    • Number of formats
      300
    • Length
      27 cm
    £ 111.40 excl. VAT
    / Each
    • In stock: Next day delivery

    • tork:520304
    • rubix:9312633
    • ean:7322540057478
    • Dimension
      38 X 42,8 cm
    • Number of formats
      950
    • Length
      42.8 cm
    £ 185.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • kimberly-clark:7260
    • rubix:252A6682
    • ean:05027375052262
    • Dimension
      24,5x18,3 cm
    • Number of formats
      2
    • Length
      18.3 cm
    £ 40.30 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • scott:08837020
    • rubix:2077527
    • ean:5033848012046
    • Dimension
      21,5 X 18,6 cm
    • Number of formats
      2100
    • Length
      18.6 cm
    £ 54.05 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • kimberly-clark:7261
    • rubix:252A6681
    • ean:05027375054167
    • Dimension
      24,5x18,3 cm
    • Number of formats
      2
    • Length
      18.3 cm
    £ 40.30 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • wypall:7454
    • rubix:347128
    • manufacturer :07454090
    • ean:05027375008184
    • Dimension
      31,5 X 33 X 0 cm
    • Number of formats
      950
    • Length
      33 cm
    £ 197.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • kimberly-clark:6665
    • rubix:347272
    • ean:5033848012411
    • Dimension
      20 x 19 cm
    • Number of formats
      6
    • Length
      19 cm
    £ 101.33 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • kimberly-clark:8501
    • rubix:2007563
    • ean:5033848012541
    • Dimension
      38 x 9 cm
    • Number of formats
      6318
    • Length
      9 cm
    £ 51.85 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • tork:128107
    • rubix:2005860
    • ean:7322540398113
    • Dimension
      1500 x 19,4 cm
    • Length
      1500 cm
    • Colour
      Blue
    £ 37.47 excl. VAT
    / Each
    • In stock: Next day delivery

    • wypall:8294
    • rubix:220A2429
    • ean:5033848041961
    • Dimension
      42,7 x 28,2 cm
    • Number of formats
      160
    • Length
      28.2 cm
    £ 50.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • wypall:7255
    • rubix:210A3634
    • ean:5027375051753
    • Dimension
      38x19,5 cm
    • Length
      19.5 cm
    • Colour
      Blue
    £ 58.85 excl. VAT
    / Each
    • In stock: Next day delivery

    • kimberly-clark:8653
    • rubix:4504608
    • ean:5027375013461
    • Number of formats
      320
    • Colour
      White
    £ 30.59 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 32