SPARTEX TG1210 TOWER TAG 180MM X 75MM 5MM VARIOUS PK10

Tower tag

See technical information

References

Spartex:TG1210
Rubix:257A2150
brand logo

Technical specifications

Typespartex tg1210 tower tag 180mm x 75mm 5mm various pk10

Product details : SPARTEX TG1210 TOWER TAG 180MM X 75MM 5MM VARIOUS PK10


Technical specifications


Attributes
Typespartex tg1210 tower tag 180mm x 75mm 5mm various pk10
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
  • Usually arrives within 14 working days