SMC ZXP7A11-ZP3P25JT5SF-X1D ZXP711-X1 VACUUM GRIPPER
Vacuum Products - Vacuum Gripper for Collaborative Robots
See technical informationSee documentsReferences
SMC:ZXP7A11-ZP3P25JT5SF-X1D
Rubix:247A5563

Documents
Product details : SMC ZXP7A11-ZP3P25JT5SF-X1D ZXP711-X1 VACUUM GRIPPER
The vacuum unit is certified for plug and play integration with FANUC collaborative robots. The design is compact and lightweight with many cup configurations including 1 cup, 2 cup or 4 cup options. The cup options include variations of shapes, materials, and sizes. One of the notable options include the FDA compliant cup material. The unit includes connector, mounting flange, protective cover, and integrated vacuum unit.
Integrated vacuum ejector, air supply/release valve, pressure switch and pads
MOTOMAN-HC10DT compliant
Compliant with ISO9409-1-50-4-M6.
Integrated vacuum ejector, air supply/release valve, pressure switch and pads
MOTOMAN-HC10DT compliant
Compliant with ISO9409-1-50-4-M6.
Technical specifications
Attributes
| Maximum working temperature | 50 °C |
|---|---|
| Min. working temperature | 5 °C |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 2,603.55 excl. VAT
/ Each
£ 3,124.26 incl. VAT
- Delivery usually within ( 29 ) days