BILSOM EAR DEFENDERS VIKING V3


Viking V3 Multiple-Position Earmuff

References
howard leight:1011170
rubix:325702
ean:7312550111703
Technical specifications
Single Number Rating SNR32 dB
FoldableNo
See all Specifications

Product details : BILSOM EAR DEFENDERS VIKING V3


Multiple-position headband allows wearer to select position over-the-head, behind-the-head or under-the-chin Air Flow Control™ technology, delivering optimal attenuation across all frequencies, without increasing earcup size or weight Inner-ventilated headband minimizes pressure on the head, breathes easier in warm/humid climates. Alternative to cap-mounted earmuffs - wear with hard hats, face shields, respirators and other PPE Non-deforming outer headband withstands rough treatment in the toughest workplaces Snap-in ear cushions make replacement quick and easy Includes headband strap for better positioning when worn behind-the-head or under-the-chin Dielectric construction suitable for all workplaces, especially electrical environments

Technical specifications


Attributes
Single Number Rating SNR32 dB
FoldableNo
ColourBlack
Show UNSPSC/ECL@SS
£ 33.23 excl. VAT
/ Each
£ 39.88 incl. VAT
  • Sold out