NORTON 66253348349 25X25X6.35 GRINDING WHEEL SINGLE


Wheels ID - VITRIUM 3 CONVENTIONAL

References
norton:66253348349
rubix:80231636
ean:3157629544921
Technical specifications
UseGrinding
ShapeRound
Exterior diameter25 mm
See all Specifications

Product details : NORTON 66253348349 25X25X6.35 GRINDING WHEEL SINGLE


Fruit of historical and technical expertise, Norton’s bond and abrasive grain formulations are optimized to best suit the technical request of your ID grinding operations: Perfect geometry (roundness, conicity of the part) and good surface finish.
Cool & burn free cutting
Improved profile accuracy and wheel life
White aluminium oxide : most friable, most versatile, adapted for hard metals (HRc >50)

Technical specifications


Attributes
UseGrinding
ShapeRound
Exterior diameter25 mm
Width25 mm
Interior diameter25 mm
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
  • In stock: Next day delivery